- Multi-Use Ruler
- 4" Long
- Stainless Steel
features
- Drill point gage is used for checking 59º angle drill points
- Circle divider - up to nine equal parts
- Tap and drill table show popular tap sizes with correct drill sizes for National form of threads
| Type | Multi Ruler |
| Material | Stainless Steel |
| Length | 4 in |
| Graduation(s) | 64ths, mm |
| Measurement Type | Center Gauge, Bevel Protractor, Ruler, Divider, Drill Point Gauge |
| Weight | 0.09 LB |

