- Rose Pattern Countersink Drill Bits
- 3/4" Cutting Diameter
- 5 Flute
- 82° Point Angle
- Stepped Shank for use With 1/4" and 3/8"
| Applicable Materials | Steel, Brass, Aluminum, Plastic, Wood, Other Materials |
| Shank Dia. | 1/4 in |
| Shank Type | Stepped |
| Point Angle | 82 ° |
| No. of Flutes | 5 |
| Cutting Dia. | 0.75 in |
| Weight | 0.41 LB |

