- Sheet Metal Gage
- 3 1/4" Diameter
- 3/32" Thick
features
- For gaging uncoated sheet metal, plate iron, and steel
- Gage numbers are U.S. standard 0 to 36, based on weights in ounces per square inch
- Decimal equivalents of each size are stamped on reverse side
| Thickness | 0.09375 in |
| Finish | Chrome |
| Diameter | 3 1/4 in |
| Material | Steel |
| Weight | 1.0 LB |

