- Feeler Gage
- 3" Blade Length
- 0.002" [Min], 0.037 mm [Min], 0.025" [Max], 0.635 mm [Max]
- 26 Blades
features
- Knurled locking nut
- Each leaf is etched with both decimals of an inch and corresponding millimeter sizes
| Type | Feeler |
| Measuring System | Inch/Metric |
| Material | Tempered Steel |
| Blade Width [Min] | 0.002 in |
| Blade Width [Max] | 0.025 in |
| Blade Length | 3 in |
| No. of Blades | 26 |
| Weight | 0.16 LB |

