- Screw Pitch Gauge
- 51 Blades
includes
- Pitch gauges, 11 1/2 and 27 pipe thread sizes
| Threads Per Inch Range | 4 to 84 |
| Type | Pitch |
| No. of Blades | 51 |
| Measuring System | Inch |
| Weight | 0.18 LB |
| Threads Per Inch Range | 4 to 84 |
| Type | Pitch |
| No. of Blades | 51 |
| Measuring System | Inch |
| Weight | 0.18 LB |