- Economy Precision Stainless Steel Ruler
- 6" Long
| Length | 6 in |
| Specialty Scales | Metric Equiv. |
| No. of Scales | 2 |
| Measuring System | Inch/Metric |
| Width | 15/32 in |
| Increment @ Scale | 1 mm @ 1 cm, 1/64 in @ 1 in |
| Graduation(s) | Side 2: Metric Equivalent |
| Flexibility | Flexible |
| Material | Stainless Steel |
| Type | Measurement Rule |
| Mounting | Clip |
| Weight | 0.43 LB |

