- Economy Precision Stainless Steel Ruler
- 6" Long
| Material | Stainless Steel |
| Width | 15/32 in |
| Increment @ Scale | 1 mm @ 1 cm |
| Mounting | Clip |
| Flexibility | Flexible |
| Type | Measurement Rule |
| Length | 6 in |
| No. of Scales | 2 |
| Measuring System | Metric |
| Weight | 0.2 LB |
| Material | Stainless Steel |
| Width | 15/32 in |
| Increment @ Scale | 1 mm @ 1 cm |
| Mounting | Clip |
| Flexibility | Flexible |
| Type | Measurement Rule |
| Length | 6 in |
| No. of Scales | 2 |
| Measuring System | Metric |
| Weight | 0.2 LB |