- Economy Precision Stainless Steel Ruler
- 6" Long
| Increment @ Scale | 1/32 in @ 1 in, 1/64 in @ 1 in |
| No. of Scales | 2 |
| Measuring System | Inch |
| Width | 1/4 in |
| Length | 6 in |
| Flexibility | Flexible |
| Type | Measurement Rule |
| Mounting | Clip |
| Material | Stainless Steel |
| Weight | 0.02 LB |

