- Economy Precision Stainless Steel Ruler
- 6" Long
| Increment @ Scale | 1 mm @ 1 cm, 1/16 in @ 1 in |
| Material | Stainless Steel |
| Measuring System | Inch/Metric |
| Type | Measurement Rule |
| Flexibility | Flexible |
| Length | 6 in |
| Width | 1/4 in |
| No. of Scales | 2 |
| Weight | 0.51 LB |
| Increment @ Scale | 1 mm @ 1 cm, 1/16 in @ 1 in |
| Material | Stainless Steel |
| Measuring System | Inch/Metric |
| Type | Measurement Rule |
| Flexibility | Flexible |
| Length | 6 in |
| Width | 1/4 in |
| No. of Scales | 2 |
| Weight | 0.51 LB |