- Economy Precision Stainless Steel Ruler
- 6" Long
| Graduation(s) | Side 2: Comparison |
| Length | 6 in |
| Width | 3/4 in |
| Increment @ Scale | 1/16 in @ 1 in, 1/32 in @ 1 in |
| Measuring System | Inch |
| Type | Measurement Rule |
| Flexibility | Flexible |
| Material | Stainless Steel |
| No. of Scales | 4 |
| Weight | 0.48 LB |

