- Depth/Angle Gauge
- 30.0°, 45.0°, 60.0°
- 6" Long
features
- w/ depth gauge
- Settings on both sides
| Length | 6 in |
| Type | Depth Gauge |
| Increment @ Scale | 1/32 in @ 1 in, 1/64 in @ 1 in |
| Angle | 30 degrees, 45 degrees, 60 degrees |
| Head Material | Steel |
| Blade Material | Stainless Steel |
| Weight | 0.02 LB |

