- Dividers
- 10" Long
features
- Legs are hardened tempered steel
- Hardened and tempered bow spirng and fulcrum screw
- Adjustable self-seating washer to permit quick and positive adjustment
| Type | Spring Divider |
| Style | Flat Leg |
| Material | Steel |
| Length | 10 in |
| Weight | 0.45 LB |

