- Outside Calipers
- 6" [Max]
features
- Legs are hardened tempered steel
- Hardened and tempered bow spirng and fulcrum screw
- Adjustable self-seating washer to permit quick and positive adjustment
| Material | Forged Steel |
| Range [Max] | 6 in |
| Style | Flat Leg |
| Graduation(s) | 1/8, 1/16, 1/32, & 1/64 in |
| Measurement Type | Outside |
| Type | Spring Caliper |
| Weight | 0.13 LB |

