- Outside Calipers
- 8" [Max]
features
- Legs are hardened tempered steel
- Hardened and tempered bow spirng and fulcrum screw
- Adjustable self-seating washer to permit quick and positive adjustment
| Measurement Type | Outside |
| Graduation(s) | 1/8, 1/16, 1/32, & 1/64 in |
| Range [Max] | 8 in |
| Type | Spring Caliper |
| Style | Flat Leg |
| Material | Forged Steel |
| Weight | 0.28 LB |

