- Inspection Mirror
- 1-1/4" Dia.
- Round
features
- Inspection of inaccessible work pieces and machines by toolmakers, assemblers, inspectors, and mechanics
- Fully polished mirrors are enclosed in plated holders which are attached to knurled handles with ball and socket joint
| Length | 8 in |
| Mirror/Magnifier Size | 1-1/4 in Dia. |
| Type | Flat Mirror |
| Handle Type | Fixed, Cushion Grip |
| Material | Glass |
| Shape | Round |
| Weight | 0.14 LB |

