- Inspection Mirror
- 2-1/4" Dia.
- Round
features
- Inspection of inaccessible work pieces and machines by toolmakers, assemblers, inspectors, and mechanics
- Fully polished mirrors are enclosed in plated holders which are attached to knurled handles with ball and socket joint
| Mirror/Magnifier Size | 2-1/4 in Dia. |
| Length [Max] | 15 in |
| Length [Min] | 10.5 in |
| Shape | Round |
| Material | Glass |
| Type | Flat Mirror |
| Handle Type | Telescoping, Cushion Grip |
| Weight | 0.12 LB |

