- Inspection Mirror
- 1" x 2 in
- Oval
features
- Inspection of inaccessible work pieces and machines by toolmakers, assemblers, inspectors, and mechanics
- Fully polished mirrors are enclosed in plated holders which are attached to knurled handles with ball and socket joint
| Handle Type | Fixed, Cushion Grip |
| Mirror/Magnifier Size | 1 in x 2 in |
| Material | Glass |
| Shape | Oval |
| Length | 9 in |
| Type | Flat Mirror |
| Weight | 0.02 LB |

