- Inspection Mirror
- 3-1/2" x 2 in
- Oblong
features
- Inspection of inaccessible work pieces and machines by toolmakers, assemblers, inspectors, and mechanics
- Fully polished mirrors are enclosed in plated holders which are attached to knurled handles with ball and socket joint
| Material | Glass |
| Handle Type | Telescoping, Cushion Grip |
| Length [Min] | 11.5 in |
| Mirror/Magnifier Size | 3-1/2 in x 2 in |
| Type | Flat Mirror |
| Shape | Oblong |
| Length [Max] | 16 in |
| Weight | 0.16 LB |

