- Inspection Mirror
- 3" x 2 in
- Rectangular
features
- Mirror facilitates the inspection of inaccessible work areas by tool makers, inspectors, and mechanics
- Shatterproof acrylic mirror resists scratching
- Hand activated hinge for ease of adjustment with locking mechanism
| Mirror/Magnifier Size | 3 in x 2 in |
| Shape | Rectangular |
| Type | Hinged Inspection Mirror |
| Length | 16 in |
| Handle Type | Fixed |
| Material | Acrylic |
| Weight | 0.11 LB |

