- Mini-Screwdriver Set
- 10 Pieces
- Phillips®, Torx®, Slotted Tips
features
- Patented, ergonomically designed handle for rotation, greater comfort and control
- Plated alloy steel blades ensure a long life
- Hardened tips and shafts ensure a maximum workload
- Three different blade configurations with color-coded large swivel heads
- Overall screwdriver length is 4 5/8" (117 mm)
- Blade length is 1 1/2" (38 mm)
includes
- Slotted: 3/64" x 1 1/2", 1/16" x 1 1/2", 5/64" x 1 1/2", 3/32" x 1 1/2"
- Phillips®: #000 x 1 1/2", #00 x 1 1/2", #0 x 1 1/2"
- Torx®: T-6 x 1 1/2", T-7 x 1 1/2", T-8 x 1 1/2"
| Tip Type | Phillips®, Torx®, Slotted |
| Shank Finish | Chrome Plated Vanadium Steel |
| Tip Size Symbol | #0, #00, #000, T-6, T-7, T-8 |
| Handle Material | Plastic |
| Shank Type | Round |
| Weight | 0.05 LB |

