| Shank Finish | Chrome Plated Vanadium Steel |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0, #00, #1 |
| Handle Material | Plastic |
| Shank Type | Round |
| Weight | 0.02 LB |
| Shank Finish | Chrome Plated Vanadium Steel |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0, #00, #1 |
| Handle Material | Plastic |
| Shank Type | Round |
| Weight | 0.02 LB |