| Tip Size Symbol | T-6, T-7, T-8, T-9, T-10 |
| Shank Finish | Chrome Plated Vanadium Steel |
| Tip Type | Torx® |
| Handle Material | Plastic |
| Shank Type | Round |
| Weight | 0.24 LB |
| Tip Size Symbol | T-6, T-7, T-8, T-9, T-10 |
| Shank Finish | Chrome Plated Vanadium Steel |
| Tip Type | Torx® |
| Handle Material | Plastic |
| Shank Type | Round |
| Weight | 0.24 LB |