- Fractional Scale Vernier Calipers
- 0" [Min], 5" [Max]
features
- Graduated in 16ths and 32nds of an inch with vernier reading of 1/28"
| Body Material | Steel |
| Type | Plain Caliper |
| Mechanism | Rack & Pinion |
| Range [Max] | 5 in |
| Measurement Type | Depth, Inside Dimension, Outside Dimension |
| Upper Jaw Type | Plain Jaw |
| Range [Min] | 0 in |
| Lower Jaw Type | Plain Jaw |
| Measuring System | Inch |
| Weight | 0.1 LB |

