- Vernier Calipers
- 6" Long
features
- Graduated in millimeters and 16ths of an inch with vernier reading of 1/10 mm
| Length | 6 in |
| Upper Jaw Type | Plain Jaw |
| Measuring System | Inch/Metric |
| Measurement Type | Outside Dimension |
| Accuracy | ±0.1mm |
| Lower Jaw Type | Plain Jaw |
| Body Material | Tempered Steel |
| Type | Plain Caliper |
| Weight | 0.23 LB |

