- Slide Calipers
- 0" [Min], 4" [Max]
features
- Decimal equivalents table on back
| Range [Min] | 0 in |
| Range [Max] | 4 in |
| Lower Jaw Type | Nib Jaw |
| Measuring System | Inch |
| Type | Nib Caliper |
| Resolution (Length) | 0.062500 in, 0.031250 in |
| Graduation(s) | 16ths, 32nds |
| Measurement Type | Inside Dimension, Outside Dimension |
| Body Material | Stainless Steel |
| Weight | 0.1 LB |

