- Drive Pin Punch
- 1/16 in Tip
- 4 in Long
| Body Shape | Round |
| Material | Tool Steel |
| Tip Size | 1/16 in |
| Handle Type | Knurled |
| Punch Type | Drive Pin |
| Length | 4 in |
| Weight | 0.09 LB |
| Body Shape | Round |
| Material | Tool Steel |
| Tip Size | 1/16 in |
| Handle Type | Knurled |
| Punch Type | Drive Pin |
| Length | 4 in |
| Weight | 0.09 LB |