- Drive Pin Punch
- 3/32 in Tip
- 4 in Long
| Punch Type | Drive Pin |
| Tip Size | 3/32 in |
| Handle Type | Knurled |
| Length | 4 in |
| Material | Tool Steel |
| Body Shape | Round |
| Weight | 0.05 LB |
| Punch Type | Drive Pin |
| Tip Size | 3/32 in |
| Handle Type | Knurled |
| Length | 4 in |
| Material | Tool Steel |
| Body Shape | Round |
| Weight | 0.05 LB |