- Drive Pin Punch
- 1/8 in Tip
- 4 in Long
| Handle Type | Knurled |
| Body Shape | Round |
| Tip Size | 1/8 in |
| Material | Tool Steel |
| Punch Type | Drive Pin |
| Length | 4 in |
| Weight | 0.07 LB |
| Handle Type | Knurled |
| Body Shape | Round |
| Tip Size | 1/8 in |
| Material | Tool Steel |
| Punch Type | Drive Pin |
| Length | 4 in |
| Weight | 0.07 LB |