- Drive Pin Punch
- 1/8 in Tip
- 8 in Long
| Punch Type | Drive Pin |
| Tip Type | Pointed |
| Length | 8 in |
| Material | Tool Steel |
| Body Shape | Round |
| Body Size | 7/16 in |
| Tip Size | 1/8 in |
| Handle Type | Knurled |
| Weight | 0.2 LB |
| Punch Type | Drive Pin |
| Tip Type | Pointed |
| Length | 8 in |
| Material | Tool Steel |
| Body Shape | Round |
| Body Size | 7/16 in |
| Tip Size | 1/8 in |
| Handle Type | Knurled |
| Weight | 0.2 LB |