- Automatic Punch
- 5 in Long
| Tip Size | N/A |
| Body Shape | Round |
| Handle Type | Knurled |
| Body Size | 5/8 in |
| Punch Type | Automatic |
| Length | 5 in |
| Material | Aluminum |
| Weight | 0.14 LB |
| Tip Size | N/A |
| Body Shape | Round |
| Handle Type | Knurled |
| Body Size | 5/8 in |
| Punch Type | Automatic |
| Length | 5 in |
| Material | Aluminum |
| Weight | 0.14 LB |