- Automatic Punch
- 6 in Long
| Length | 6 in |
| Handle Type | Knurled |
| Material | Steel |
| Tip Type | Pointed |
| Tip Size | N/A |
| Punch Type | Automatic |
| Body Shape | Round |
| Body Size | 5/8 in |
| Weight | 0.17 LB |
| Length | 6 in |
| Handle Type | Knurled |
| Material | Steel |
| Tip Type | Pointed |
| Tip Size | N/A |
| Punch Type | Automatic |
| Body Shape | Round |
| Body Size | 5/8 in |
| Weight | 0.17 LB |