- Brass Plumb Bob
- 1 1/2" Diameter
- 5 3/4" Long
- Conical
| Tip Finish | Hardened |
| Tip Type | Conical |
| Shape | Conical |
| Material | Brass |
| Overall Length | 5.75 in |
| Diameter | 1 1/2 in |
| Tip Material | Steel |
| Weight | 0.13 LB |
| Tip Finish | Hardened |
| Tip Type | Conical |
| Shape | Conical |
| Material | Brass |
| Overall Length | 5.75 in |
| Diameter | 1 1/2 in |
| Tip Material | Steel |
| Weight | 0.13 LB |