- Brass Plumb Bob
- 1 3/16" Diameter
- 4 1/2" Long
- Conical
| Material | Brass |
| Tip Finish | Hardened |
| Shape | Conical |
| Tip Type | Conical |
| Overall Length | 4.5 in |
| Tip Material | Steel |
| Diameter | 1 3/16 in |
| Weight | 0.9 LB |
| Material | Brass |
| Tip Finish | Hardened |
| Shape | Conical |
| Tip Type | Conical |
| Overall Length | 4.5 in |
| Tip Material | Steel |
| Diameter | 1 3/16 in |
| Weight | 0.9 LB |