- Carpenter's Combination Square
- 12" Long
- Combination Square
features
- Machined and enameled cast iron head has precision level and scriber
| Blade Length | 12 in |
| No. of Scales | 3 |
| Type | Combination Square |
| Beam Material | Cast Iron |
| Blade Width | 1 in |
| Increment @ Scale | 1/8 in @ 1 in, 1/16 in @ 1 in, 1/32 in @ 1 in |
| Blade Finish | Satin Chrome |
| Blade Material | Steel |
| Measuring System | Inch |
| Weight | 0.63 LB |

