- Single Bar Marking Gauge
- 6" Long
features
- Die-cast head
- Needlepoint marker is replaceable
| Type | Bar Gauge |
| Finish | Nickel Plated |
| Length | 6 in |
| Increment @ Scale | 1/16 in @ 1 in |
| Weight | 0.25 LB |
| Type | Bar Gauge |
| Finish | Nickel Plated |
| Length | 6 in |
| Increment @ Scale | 1/16 in @ 1 in |
| Weight | 0.25 LB |