- Professional Quality T-Bevel
- 10" Blade
- 5 1/2" Mahogany Handle
features
- Sliding, 8" blade accurately transfers bevel and miter angles for woodworking, tile installation and fine carpentry
- Tool preferred by the crafts person who wants the finest
- Solid mahogany 5 1/2" (140 mm) handle with brass trim and locking wing nut
- 10" (254 mm) blade
- Conforms to government specifications GGG-B-211b
| Handle Length | 5 1/2 in |
| Handle Material | Mahogany |
| Type | T-Bevel |
| Blade Length | 10 in |
| Weight | 0.21 LB |

