- Ultra Rule™ Stainless Steel T Ruler
- 12" Long
- Stainless Steel
features
- Mark precisely on target with zero uncertainty and no eye strain
- Micro-fine marking holes and slots at every scale position to instantly locate a sharp pencil point or scribe exactly where you want it
| Length | 12 in |
| Increment @ Scale | 1/16 in @ 1 in, 1/32 in @ 1 in, 1/64 in @ 1 in |
| Measuring System | Inch |
| Material | Stainless Steel |
| Graduation(s) | 16ths, 32nds, 64ths |
| Flexibility | Flexible |
| No. of Scales | 3 |
| Weight | 0.0 LB |

