- Contour Gage
- 10" Long
features
- 3" deep fingers will measure profiles up to 1 1/4"
- Extra length is ideal for woodworking, linoleum and ceramic tile installation or any job where contour duplication is essential
| Width | 3 in |
| Length | 10 in |
| Graduation(s) | Inch/mm |
| Material | Plastic |
| Weight | 0.0 LB |

