| Tip Type | Phillips® |
| Shank Type | Hex |
| Shank Length | 3 in |
| Handle Material | Plastic |
| Shank Finish | Black Oxide |
| Shank Material | Tool Steel |
| Weight | 0.0 LB |
| Tip Type | Phillips® |
| Shank Type | Hex |
| Shank Length | 3 in |
| Handle Material | Plastic |
| Shank Finish | Black Oxide |
| Shank Material | Tool Steel |
| Weight | 0.0 LB |