- Angle-izer™ Gage
- 10" Long
features
- All the arms are dual calibrated in inches and metric measures
- Angle-izer? tool the Ultimate Template Tool can replace the need for making templates and can be used again and again
- Just form the tool into the shape of work area, then use it to mark your work-piece to cut
- Repeat accurate marking for creating bulls eyes, arches, repetitive angles or shapes
- Tool can be set to mark bricks, tiles, lumber and laminates
- Unique tightening mechanism for one-handed operations
includes
- Free Instructional CD
| Length | 10 in |
| Type | Parallels |
| Material | Glass Filled Nylon |
| Width | 4 in |
| Graduation(s) | 16ths, mm |
| Weight | 0.0 LB |

