- Contour Gage
- 6" Long
features
- Components parts are enamel plated and brass plated
- Ideal for woodworking, linoleum installation or any job where contour duplication is essential
- Stainless steel pins
| Graduation(s) | Inch/mm |
| Width | 3 1/2 in |
| Finish | Brass Plated |
| Material | Stainless Steel |
| Type | Wire Contour Gauge |
| Length | 6 in |
| Weight | 0.19 LB |

