| Tip Type | Pointed |
| Body Shape | Round |
| Punch Type | Automatic |
| Tip Material | Alloy Steel |
| Handle Type | Knurled |
| Weight | 0.06 LB |
| Tip Type | Pointed |
| Body Shape | Round |
| Punch Type | Automatic |
| Tip Material | Alloy Steel |
| Handle Type | Knurled |
| Weight | 0.06 LB |