- Carbide Tip Scriber With Magnet
- 5 7/16" Long
- 1/16" Tip THickness
features
- Tungsten carbide tip performs flawlessly on even the hardest metals, and therefore works easily on ceramics and glass as well
- Powerful magnet at the tool's cap quickly cleans up stray metal shavings that can damage your work piece
- Reversible/removable tip, and a pocket clip for working in the field
- Tungsten carbide tip marks hard materials including hardened steel, stainless steel, ceramics and glass
- Permanent magnet picks up small parts and retrieves steel chips from hard-to-reach places
- Screw chuck for reversing tungsten carbide point when not in use
- Knurled aluminum handle provides maximum control and comfort
- Point is replaceable
- Convenient pocket-clip
| Handle Length | 5 7/16 in |
| Tip | Straight |
| Tip Thickness | 1/16 in |
| Weight | 0.12 LB |

