- Adjustable File/Tool Handles
- 4 1/8" L x 1 1/16" W
features
- Large, maneuverable gripping surface to your otherwise uncomfortable tang-handled tools
- Steel clamping jaws grip the entire length of the tang for a powerful hold under heavy-duty working conditions
- Knurled adjusting knob provides positive locking and the effortless swapping of tools
- For holding files, reamers, hacksaw blades and other tang handled tools
- Exclusive steel parallel clamping jaws grip the entire length of the inserted tang to prevent slipping
- Large, quick adjusting knurled knob ensures positive locking
- Rustproof handle with steel parts
- Conforms to government specifications NN-H-0085
| Length | 4 1/8 in |
| Type | Handle |
| Handle Type | Straight |
| Width | 1 1/16 in |
| Weight | 1.43 LB |

