- Industrial Precision Satin Chrome Stainless Steel Ruler
- 12" Long
- Stainless Steel
| Finish | Satin Chrome |
| Increment @ Scale | 0.10 in @ 1 in, 0.01 in @ 1 in, 1/32 in @ 1 in, 1/64 in @ 1 in |
| Flexibility | Flexible |
| No. of Scales | 4 |
| Type | Measurement Rule |
| Length | 12 in |
| Measuring System | Inch |
| Material | Stainless Steel |
| Weight | 1.12 LB |

