- Ultratest® Steel Ruler
- 12" Long
- Steel
| Flexibility | Rigid |
| Finish | Satin Chrome |
| Graduation(s) | Side 1: 8, 16, Side 2: 32, 64 |
| Length | 12 in |
| Material | Steel |
| No. of Scales | 4 |
| Increment @ Scale | 1/16 in @ 1 in, 1/32 in @ 1 in, 1/64 in @ 1 in, 1/8 in @ 1 in |
| Measuring System | Inch |
| Type | Measurement Rule |
| Weight | 0.29 LB |

