- Stainless Steel Protractor
- 180.0° [Max]
features
- Adjustable protractor arm locks into desired position with knurled thumb nut
- Permanently etched graduations from 0 to 180º in opposite directions
| Type | Universal Protractor |
| Angle [Max] | 180 degrees |
| Dial Reading | 0-180-0 |
| Material | Stainless Steel |
| Blade Length | 6 in |
| Head Type | Square |
| Angle [Min] | 0 degrees |
| Finish | Satin Chrome |
| Weight | 0.21 LB |

