- Industrial Steel Ruler
- 6" Long
- Stainless Steel
| Increment @ Scale | 0.10 in @ 1 in, 0.01 in @ 1 in, 1/32 in @ 1 in, 1/64 in @ 1 in |
| No. of Scales | 4 |
| Measuring System | Inch |
| Flexibility | Flexible |
| Length | 6 in |
| Material | Stainless Steel |
| Finish | Satin Chrome |
| Type | Measurement Rule |
| Graduation(s) | Side 1: 10,100, Side 2: 32, 64 |
| Weight | 0.02 LB |

