- Ruler
features
- Meets or exceeds U.S. Government Specification GGG-R-791f for accuracy
- Ultra-fine black graduations
- Hard satin chrome finish
| Finish | Hard Chrome Finish |
| Material | Steel |
| Type | Flexible |
| Graduation(s) | Every 32Nd, 64Th, 10Th and 100Th of An in |
| Weight | 0.02 LB |

