- Ultratest® Steel Ruler
- 6" Long
- Steel
| No. of Scales | 4 |
| Increment @ Scale | 1 mm @ 1 cm, 1/32 in @ 1 in, 1/64 in @ 1 in |
| Material | Steel |
| Measuring System | Inch/Metric |
| Finish | Satin Chrome |
| Type | Measurement Rule |
| Length | 6 in |
| Flexibility | Rigid |
| Weight | 0.09 LB |
| No. of Scales | 4 |
| Increment @ Scale | 1 mm @ 1 cm, 1/32 in @ 1 in, 1/64 in @ 1 in |
| Material | Steel |
| Measuring System | Inch/Metric |
| Finish | Satin Chrome |
| Type | Measurement Rule |
| Length | 6 in |
| Flexibility | Rigid |
| Weight | 0.09 LB |